Stainless Steel Round Tip Micro Tweezers 160mm

Order Code: ZT4853341S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£11.958%


Description

Prepare and plate your dishes with immense accuracy, thanks to these premium Clifton Food Range 160mm round tip micro tweezers. Specially designed to aid your cooking, dressing and presentation, the round tips help you handle fragile ingredients with expert precision, making intricate tasks an effortless process. These micro tweezers are a great addition to any pastry department, enabling the chef to handle tempered chocolate without touching it and effortlessly create beautiful designs with hot sugar. Made from high quality, hygienic stainless steel, these chef's tweezers are also incredibly easy to clean and maintain.

See full description
Specifications for Stainless Steel Round Tip Micro Tweezers 160mm
  • Type
    Micro Tweezers
  • Length
    160mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome