E-NOX Shine Stainless Steel Cleaner, Pack Of 20 + 10 Sprayers, Water-Based
Hover to enlarge the image

E-NOX Shine Stainless Steel Cleaner, Pack Of 20 + 10 Sprayers, Water-Based

Order Code:
MPN:

Product Description

E-NOX Shine stainless steel cleaner, pack of 20 + 10 sprayers, water-based. Contents = 500 ml. Weight = 9.4 kg. pH value = 11, 4. Weight per item = 0.47 kg. Product type = stainless steel cleaners. Cleans and maintains surfaces such as stainless steel, aluminium, chrome, non-ferrous metal, glass, plastic and wood. Removes fingerprints, dust, oil and light limescale and flash rust residue. Does not damage the material, environmentally friendly and safe, as no VOCs and non-hazardous. Surfaces dry quickly, leaves an antistatic protective film. NSF certified and contains no silicone. E-NOX Shine is a highly effective water-based cleaning and product care emulsion. The ready to use stainless steel cleaner can be applied by hand to clean, maintain and protect smooth stainless steel surfaces. Once the care product has quickly dried from the treated surface, it leaves a tack-free, glossy protective film. Printed or etched inscriptions (e.g. on kitchen appliances and lifts) remain intact. The product is ideal for cleaning and taking care of matt and polished stainless steels, aluminium, chrome, non-ferrous metals, glass, plastics and wood, as it removes dust, fingerprints, oil as well as light limescale and flash rust residues. The NSF-certified special emulsion is highly suited for use in the food and metal processing industries. The cleaning agent contains no VOCs, and is non-hazardous as well.

Specifications
Product Type
Stainless Steel Cleaner
pH Value
11.4
Pack Quantity
20
Volume
500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome