Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
All Purpose Cleaners
Multi-Surface Cleaner 750ml 316524
By Mr Muscle
Order Code:
ZT1543749S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/all-purpose-cleaners/multi-surface-cleaner-750ml-316524/p/ZT1543749S
Add to quotation
View all All Purpose Cleaners
Description
Mr Muscle Multi-Surface Cleaner 750ml 316524
Tags:
#BulkDiscount
Specifications
Specifications for Multi-Surface Cleaner 750ml 316524
MFR Part No.
DV08386
Weight
0.822kg
Height
280mm
Depth
280mm
Width
115mm
Size
750ml
Fragrance
Orange
Container Type
Spray
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome