Perfumed Liquid Hand Soap Lavender 250ml

Order Code: ZT4854893S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Take steps towards a greener operation by switching to this 250ml Ecover perfumed lavender liquid hand soap bottle. Made with plant-based detergents and featuring a neutral pH, this soap is tough on soiling yet gentle on skin. This guarantees effective cleaning without risk of harming or irritating hands. The soap also features a natural lavender perfume to tackle bad odours and keep hands smelling fresh long after use. The renewable, plant-based ingredients used to make this soap mean it's kind to Earth's natural resources, fully biodegradable and free from potentially harmful substances. As such, switching to this Ecover soap will help to minimise your business' impact on the environment.

See full description
Specifications for Perfumed Liquid Hand Soap Lavender 250ml
  • Container Type
    Bottle
  • Product Type
    Liquid Hand Soap
  • Volume
    250ml
  • Scent
    Lavender
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome