RTU Virucidal Surface Sanitiser Kills 99.9% Viruses 1L Spray

Order Code: ZT2622517S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Ensure surfaces are clean and safe with our effective surface cleaner, which eliminates 99.9% of viruses, including those responsible for Bird Flu and COVID-19. This versatile solution is suitable for hard surfaces in a variety of environments, such as washrooms, offices, hospitality settings, healthcare facilities, and homes. Featuring Dodecyldipropylene triamine as its active ingredient, it effectively targets a range of pathogens, including E. coli, Legionella pneumophila, and Aspergillus Niger. For optimal results, let the cleaner sit for five minutes to achieve maximum effectiveness before wiping away. Offered in a convenient 1ltr spray bottle or a concentrated 5ltr option, this cleaner meets diverse cleaning needs with ease.

Features and Benefits
• Kills 99.9% of viruses and contains Dodecyldipropylene triamine, an active ingredient for effective pathogen elimination
• Designed for hard surfaces in diverse settings, including washrooms, offices, healthcare, and hospitality
• Offered in both a convenient 1ltr spray bottle and a concentrated 5ltr format

Warnings
• Health hazard / Hazardous to the ozone layer
• Hazardous to the Environment

See full description
Specifications for RTU Virucidal Surface Sanitiser Kills 99.9% Viruses 1L Spray
  • Product Type
    Surface Sanitisers
  • MFR Part No.
    20048/1
  • Applications
    Corona Virus (SARS-CoV-1)
    Escherichia coli (E-coli)
    Legionella pneumophila
  • Container Type
    Spray Bottle
  • Fragrance
    Unfragranced
  • Size
    1L
  • For Use On
    Office Environments
    Domestic Environments
    Automotive
    Washrooms
    Hard Surfaces
    Hospitality Environments
    Healthcare Environments
  • Concentration
    Concentrated
  • Product Format
    Liquid
  • Hazard Warning
    Hazardous to the Environment
  • Additional Features
    Legionella pneumophila
    Corona Virus (SARS-CoV-1)
    Escherichia coli (E-coli)
    Kills,

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome