Stuck Stuff Adhesive Remover - 200ml

Order Code: ZT4190889S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Turtle Wax Stuck Stuff Adhesive Remover contains a highly effective formulation quickly removing all kinds of sticky substances from many surfaces. It can be used to remove paper stickers, glue and tape residue, chewing gum, tree sap and lots more! Safe to use on fabrics, glass, metal and tiled surfaces. It is ideal to use in our homes, garages, workshops and for automotive cleaning tasks. The addition of specialist surfactants enables the formula to be rinsed with water for easy clean-ups from every surface. A citrus fragrance also delivers a pleasant in-use experience.

See full description
Specifications for Stuck Stuff Adhesive Remover - 200ml
  • Size
    200ml
  • Consumable Type
    Remover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome