0
1

Trigger Spray Refill Bottle Blue (Pack of 4) 101958BU

Order Code: ZT4176869S

£7.39 Inc VAT (20%)
£7.997.5% off


Description

These trigger spray refill bottles are ergonomically designed for comfortable use, with a pistol grip, three finger trigger made from durable polypropylene. The trigger features a locking nozzle, which prevents leaks when not in use and also has an adjustable spray function to suit your use. The bottle is supplied empty for versatile chemcial dilution applications to suit your needs. Supplied in blue, it is ideal for use in colour-coded systems.
For use with various liquids and chemicals
Three-finger pistol grip
Adjustable spray pattern from fine spray to jet
Nozzle has a locking function to prevent leaks
Manufactured from polypropylene
Ideal for detergents, disinfectant and plant feed
Can be used as part of a colour coding system
Capacity: 600ml
Colour: Blue
Pack of 4

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome