Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
All Purpose Cleaners
Wood & Laminate Cleaner - 750ml
By Kilrock
Order Code:
ZT4184170S
£10.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.19
0%
5 - 9
£9.78
4%
10 - 19
£9.37
8%
20 +
£8.97
12%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
10.19
https://www.zoro.co.uk/shop/cleaning-and-hygiene/all-purpose-cleaners/wood-and-laminate-cleaner-750ml/p/ZT4184170S
Add to quotation
View all All Purpose Cleaners
Description
Spray & Wipe Away.Removes Scuffs, Spots & Stains.Streak-Free Finish.
Tags:
#BulkDiscount
Specifications
Specifications for Wood & Laminate Cleaner - 750ml
Product Type
Wood & Laminate Cleaner
Size
750ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome