Bio-production BA5 Blue Away Biological Washroom Cleaner & Odour Neutraliser 2 x 5 Litre

Order Code: ZT2620682S

£44.99 Inc VAT (20%)
£46.994% off
QuantityPriceDiscount
1 - 4£44.990%
5 +£41.398%


Description

Bio-Production BA5 Blu Away Biological Washroom Cleaner & Odour Neutraliser is specially formulated to clean and maintain odour-free washrooms. Eradicates organic staining and odour problems from all washroom surfaces. including floors and walls contaminated with urine. Simply spray and wipe all ceramic surfaces to control scale and soiling. Dilute and swab floors to clean and remove uric scale build-up and urine soiling.
Bio-Production BA5 Blu Away Biological Washroom Cleaner & Odour Neutraliser features: - Removes the cause of odours - pH value approx. 4.5 - Pleasant mint fragrance - No harmful properties - Formulated to spray - Cleans and freshens - Helps prevent limescale - Recommended to use with Bio Blocks

See full description
Specifications for Bio-production BA5 Blue Away Biological Washroom Cleaner & Odour Neutraliser 2 x 5 Litre
  • Size
    5L
  • Colour
    Blue
  • Material
    Multi Surface
  • Product Type
    Eco-Friendly Cleaning Chemicals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome