Sanit +C Ecological Washroom Cleaner


£42.99 Inc VAT (20%)

See all variants from £42.99

Description

Green'R Sanit +C Ecological Concentrated Clover Washroom Cleaner 5L Formerly known as Eco 507 Washroom Cleaner

- Ecological - Washroom cleaner.
- Concentrated - Economical in use.
- Cleans hard surfaces.
- Removes soiling and water scale from water-washable hard surfaces, including stainless steel, porcelain, ceramic, glass and plastic.
- EU Ecolabel : IE/020/002

Directions

- For the best ecological and economical usage.
- Apply a dilution of eco evenly onto the surface using a trigger spray.
- With a clean cloth, sponge, pad or mop, work over the surface to remove the soiling.
- Use a bucket of clean cold water to rinse out the cloth, sponge, pad or mop.
- Rinse with cold water if necessary.

Dosage
- Light Cleaning - Dilute 9mls (1:66) of eco in a 600ml trigger spray with cold water.
- General Cleaning - Dilute 20mls (1:30) of eco in a 600ml trigger spray with cold water.
- Heavy Dirt - Dilute 30mls (1:20) of eco in a 600ml trigger spray with cold water.
- Bucket Fill - Dilute 40mls (1:125) of eco in a 5 Litre bucket with cold water.

*NB. DO NOT USE ON ACID SENSITIVE SURFACES *Eg. MARBLE

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome