Sea Kelp Hair & Body Shampoo 300ml 6 x 300ml

Order Code: ZT2427255S

£44.99 Inc VAT (20%)


Description

Scottish Fine Soaps Sea Kelp Hair & Body Shampoo cleanse and refresh your hair and body with our Sea Kelp Hair & Body Shampoo, packaged in a stylish pump bottle. Infused with nutrients and fragranced with a fresh, coastal scent, this shampoo will leave your hair and body naturally clean, healthy and fresh.
Scottish Fine Soaps Sea Kelp Notes on the Collection Scottish Fine Soaps Sea Kelp collection is infused with nutrients and boasts a reviving coastal fragrance to recreate a luxury spa experience at home. Sea Kelp grows wild in Scotland and is naturally rich in minerals and anti-oxidants. This inspires the swirling aqua design of the bold packaging, an innovative twist on a classic Paisley pattern. With a clean, fresh and light fragrance, it's reminiscent of a cool sea breeze.
Scottish Fine Soaps Sea Kelp How to Use Lather generously over wet skin then rinse with warm water, to leave your skin cleansed and revived.
Scottish Fine Soaps Sea Kelp Ingredients Aqua (Water), Sodium Laureth Sulfate, Sodium Chloride, Cocamidopropyl Betaine, Parfum (Fragrance), Glycerin, Polyquaternium-10, Disodium EDTA, PEG-120 Methyl Glucose Trioleate, Propylene Glycol, Laminaria Japonica Extract, Fucus Vesiculosus Extract, Chondrus Crispus Extract, Potassium Sorbate, Sodium Benzoate, Methylchloroisothiazolinone, Methylisothiazolinone, Benzyl Salicylate, Hydroxycitronellal, Linalool, Citronellol, CI 19140 (Yellow No.5), CI 42090 (Blue No.1)

See full description
Specifications for Sea Kelp Hair & Body Shampoo 300ml 6 x 300ml
  • Size
    300 mL
  • Product Type
    Scottish Fine Soaps
  • Colour
    Green
  • Material
    Pump Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome