12" Red Stiff Poly Deck Brush Head

Order Code: ZT1030321X

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.895%
10 - 19£19.7910%
20 +£18.6915%


Description

Stiff bristles suitable for wet or dry use. Short pile for scrubbing heavily soiled areas. Moulded handle socket. Suitable for use with aluminium threaded handles (supplied separately - see opposite page).

Specifications for 12" Red Stiff Poly Deck Brush Head
  • Broom Head Width
    12in
  • Colour
    Red
  • Application
    Wet and Dry Areas
  • Bristle Material
    Polypropylene
  • Bristle Colour
    Red
  • Fitting Type
    Moulded
  • Bristle Length
    60mm
  • Product Type
    Broom Head
  • MFR Part No.
    010.203.002

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome