Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Broom Heads
Hand Model Pad Holders
By FINCKE-Hygiene
Reset
Clear All
Colour
Select
See all variants from
£409.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£409.99
Description
Description unavailable
Feature Attributes
Product Type:
Pad Holders
Pack Quantity:
10
Height:
80 mm
Width:
235 mm
Material:
Polypropylene, Stainless Steel, Nylon
Supplied:
Assembled
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome