Medium Polypropylene Resin-Set Brooms


£23.99 Inc VAT (20%)

See 3 Product Variants
£23.99

Description

Medium, flat sweeping brush with DRS® crimped fill.
Size: 300 x 75mm.

Dual Retention System (DRS) as standard.
Anti-Microbial Resin to reduce the growth of bacteria.
Available in up to 6 total colour coded colours.
Can be used in temperatures from -10°C to 120°C.
Autoclavable in temperatures up to 134°C.
The best tuft retention system available on the market!

Feature Attributes

Bristle Material:
Polypropylene
Broom Head Width:
300 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome