Micro-Fibre Mops, Pack of 10


£329.99 Inc VAT (20%)

See all variants from £329.99


Description unavailable

Feature Attributes

Product Type:
Mops
Colour:
White, Green
Material:
90% Polyester, 10% Nylon
Pack Quantity:
10
Mounting Type:
Pockets, Flaps
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome