Raised Wooden Stock Broom Head, Steel Wire


£9.99 Inc VAT (20%)

See all variants from £9.99

Description

Lessmann Raised Wooden Stock Broom Head with steel wire, 6 row. Ideal for use in industry and in the workshop. Specification: Handle Hole Size: 23mm (7/8in).

Feature Attributes

Type:
Head
Head Width:
Head mm
Material:
Steel Wire