Bulldozer Heavy Duty Yard Broom & Handle 24" Kit

Order Code: ZT2620535S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%

Currently unavailable

Description

This JanSan® Bulldozer Heavy Duty Yard Broom & Handle 24" is a simple yet effective cleaning accessory which can increase efficiency. The heavy duty broom can withstand a large amount of pressure and provide a reliable solution to many of your cleaning issues. Ideal also for wahrehouse floors that are soiled with broken glass or debris and liquid spillages such as oil.The broom head is 24 inches and has both soft and stiff PVC bristles which can be used for light dust and heavy debris together. The broom handle is detachable and comes with a comfortable grip handle. Predominantly used outdoor but can be used indoor on hard flooring also.
Features & Benefits- 24 inch Broom head- Soft and Stiff bristles- Comfortable grip handle- Materials: Soft and Stiff PVC Bristles- Dimensions: H156 x W64 x D14 cm- Weight: 1.5kg- Assembly Required: Some simple assembly needed.

See full description
Specifications for Bulldozer Heavy Duty Yard Broom & Handle 24" Kit
  • Product Type
    Wooden Brooms & Brushes
  • Size
    60cm / 24"
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome