Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Brooms
Complete Soft Bristle Gorilla Broom Yellow 50cm
By Red Gorilla
Order Code:
ZT3114025S
Head Width
*
500mm
£27.49
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
27.49
https://www.zoro.co.uk/shop/cleaning-and-hygiene/brooms/complete-soft-bristle-gorilla-broom-yellow-50cm/p/ZT3114025S
Add to quotation
Schedule an order and save 5%
View all Brooms
Description
1 x Red Gorilla Complete Soft Bristle Gorilla Broom® Yellow 50cm
Specifications
Specifications for Complete Soft Bristle Gorilla Broom Yellow 50cm
Product Type
Soft Bristle Brooms
Handle Length
147cm (58in)
Bristle Material
Polymer
Head Width
500mm
Type
Broom Polymer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome