Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Brooms
Extra Hard Brooms, Width 530mm
By FINCKE-Hygiene
Reset
Clear All
Colour
Select
See all variants from
£239.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£239.99
Description unavailable
Feature Attributes
Product Type:
Brooms without Handle
Bristle Length:
109 mm
Material Properties:
Suitable for Use with Foodstuffs
Sweeping Width:
530 mm
Width:
530 mm
Supplied:
Assembled
More attributes