Good quality platform broom supplied fully assembled, complete with handle. Stiff bassine bristle head which is ideal for more heavy duty sweeping tasks in either wet or dry conditions. Size: 900mm / 36"