Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Buckets & Wringers
10L Galvanised 'V' Lipped Tar Bucket (3 Gallon)
By Cotswold
1 Review
Order Code:
ZT1030123X
£39.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-buckets-and-wringers/10l-galvanised-v-lipped-tar-bucket-3-gallon/p/ZT1030123X
Add to quotation
Schedule an order and save 5%
View all Mop Buckets & Wringers
Description
10ltr galvanised "V" lipped bucket with hooped top for extra strength. With side handle.
Specifications
Technical Information
Specifications for 10L Galvanised 'V' Lipped Tar Bucket (3 Gallon)
Capacity
14L
Material
Steel
MFR Part No.
900.130.500
Opening Type
Open Top
Colour
Grey
Shape
Round
Application
Builder's Bucket
Series
V Lipped
Handle
Yes
Wheels
No
Wringer
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome