3 Gallon Galvanised Heavy Duty Mop Bucket

Order Code: ZT1030130X

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%

Order by 12pm, get it Tomorrow

Description

Heavy duty galvanised steel mop bucket with perforated drainer.
Capacity: 13.5ltr.
Width: 240mm.
Length: 330mm.
Height: 230mm.

See full description
Specifications for 3 Gallon Galvanised Heavy Duty Mop Bucket
  • Opening Type
    Half Open
  • MFR Part No.
    CR/MB.03
  • Size
    330 x 240 x 230mm
  • Colour
    Silver
  • Shape
    Oval
  • Material
    Steel
  • Capacity
    13.5L
  • Wheels
    No
  • Application
    Mop Bucket
  • Series
    Heavy-Duty
  • Wringer
    Yes
  • Handle
    Yes
  • Product Type
    Mop Bucket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome