Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Buckets & Wringers
370 x 170 x 240mm Rectangular Plastic Bucket
By Cotswold
Order Code:
ZT1030110X
£17.99
Inc VAT (20%)
£19.99
10% off
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-buckets-and-wringers/370-x-170-x-240mm-rectangular-plastic-bucket/p/ZT1030110X
Add to quotation
Schedule an order and save 5%
View all Mop Buckets & Wringers
Description
Ideal for use with window washers and squeegees.
Tags:
#BlackFridayExclusive
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 370 x 170 x 240mm Rectangular Plastic Bucket
Colour
Red
Material
Plastic
Opening Type
Open Top
Size
370 x 170 x 240mm
MFR Part No.
900.110.400
Shape
Rectangle
Wringer
No
Wheels
No
Application
General Purpose Bucket
Mop Bucket
Handle
Yes
Overall Length
170mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome