Washing Up Bowl (White)

Order Code: ZT1030138X

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

For washing up pots and pans, or as a portable solution to various cleaning tasks around the house and office, this washing up bowl makes a nice addition to any cleaning toolkit.

The circular shape allows for easy transport, while the durable material offers a reliable product with longevity.

Features and Benefits
• Durable plastic offers good quality at great prices
• Suitable for a range of tasks including washing up
• Lightweight and portable for ease of use

Typical Applications
• Domestic cleaning and washing up
• Canteens
• General cleaning tasks

See full description
Specifications for Washing Up Bowl (White)
  • Opening Type
    Open Top
  • Shape
    Round
  • MFR Part No.
    WUB.01/W
  • Colour
    White
  • Material
    Plastic
  • Wringer
    No
  • Application
    Washing Up Bowl
  • Wheels
    No
  • Handle
    No
  • Product Type
    Washing Up Bowl
  • Series
    WUB.01

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome