Browning Prescription 5 Litre

Order Code: ZT2620205S

£17.99 Inc VAT (20%)


Description

Prochem Browning Prescription contains anti-browning and anti-yellowing agents for the direct spray treatment of water damage, jute cellulosic browning, tea, coffee and tannin stains on fabrics and carpets. Ideal for use on coloured fibres and carpet flood stains where an oxidising bleach cannot be used.
Directions for use: - Always test on an inconspicuous area for colour fastness and texture corruption before use. - Browning prescription can be applied directly to stain at a dilution rate of 1:5. - For use in a rotary machine solution, add browning prescription at a dilution rate of 1:10. - Browning prescription can be used in conjunction with prochem b105 fibre shampoo - it should not be mixed with any other cleaning agents. - After application, allow 5-15 minutes contact time, before rinse extracting with clean water. - For severe stains, dilute for direct application at a rate of 1:1.

See full description
Specifications for Browning Prescription 5 Litre
  • Material
    pH 2.5
  • Product Type
    Spot and Stain Removers
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome