Dry Blend 4kg - BMP232-5

Order Code: ZT2620236S

£61.99 Inc VAT (20%)


Description

Prochem Dry Blend is a specially formulated, economical extraction machine detergent designed for commercial use on most types of carpet. It contains surfactants, water softeners and corrosion inhibitors and leaves a fresh, lemon fragrance.
Directions for use: - Always pre-test for colour-fastness. - Add 1 x 15ml scoop of dry blend to 5 litres of hot water in the extraction machine's solution tank. - Spotting and heavily soiled areas should be pre-treated with prochem s709 multi pro. - Excessive foaming should be neutralized by adding prochem s760 liquid defoamer.
N.B. For carpets with unstable dyes dry blend should not be used - instead use prochem b109 fabric and fibre rinse.

See full description
Specifications for Dry Blend 4kg - BMP232-5
  • Material
    pH 10
  • Size
    4kg
  • Product Type
    Carpet Extraction Powdered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome