Fibre Shampoo 5L - BMP242-5

Order Code: ZT2620225S

£45.99 Inc VAT (20%)


Description

Prochem Fibre Shampoo concentrate is a clear blend of high foam, crystallizing neutral detergents designed for use on carpets and cleanable fabrics, which leaves a fresh lemon and lime fragrance.Fibre shampoo is a concentrated blend of high foaming, crystallising neutral detergents and performance additives specially formulated for use on carpet fibres and wet cleanable fabrics. Fibre shampoo can be used in conjunction with carpet rotary brush machines, bonnet mops and dry foam equipment as well as brush andSponge shampoo cleaning of upholstery fabrics. Fibre shampoo has excellent cleaning, quick drying and colour stabilising properties.
Directions for use: - Vacuum carpet or fabric thoroughly to remove dry soil before shampoo cleaning. - Always pre-test carpet and fabrics for colour fastness and possible texture change with diluted solution and white towel or tissue before proceeding with application. - Carpet cleaning: mix 30 to 50ml fibre shampoo per litre of water (1 to 25). Apply foam evenly by rotary brush machine, - Sprayer and carpet bonnet pad, or dry foam machine according to machine operating directions, at approx. 10m² to 20m² - Per 5 litres of mixed solution. Do not over-wet. Reset pile with brush or rake. Replace furniture on protective pads. - Upholstery cleaning: mix 40 to 60ml fibre shampoo per litre of water (1 to 20). Apply foam only by sponge, soft brush or - Dry foam machine. Do not over-wet. For best results vacuum when dry or rinse extract with b109 fibre & fabric rinse - Solution and leave carpet or fabric to dry thoroughly before reuse.
Features: - high foam neutral ph crystallising shampoo for carpets and fabrics. - contains buffered ph system to help prevent ‘browning’ and colour bleed - can be used in conjunction with prochem ‘problem solver’ additives - clear liquid with lemon and lime fragrance - Ph concentrate:5.5
For professional and industrial use only.

See full description
Specifications for Fibre Shampoo 5L - BMP242-5
  • Material
    pH 7
  • Product Type
    Carpet Shampoo
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome