Fibresafe Gold 4kg - BMP239-5

Order Code: ZT2620212S

£61.99 Inc VAT (20%)


Description

Prochem Fibresafe Gold is specially developed for safe and effective cleaning of wool and stain resistant nylon carpets and is woolsafe approved. Its buffered, self neutralizing ph system reduces resoiling, colour bleed and texture change and leaves a fresh green apple fragrance.
Directions for use: - Pre-test for colour-fastness and texture corruption - if there is any indication of colour bleed or cellulosic browning use prochem b109 fibre and fabric rinse. - Before cleaning, pretreat heavily soiled areas with prochem b107 prespray gold. - When using in portable extraction machines dilute 1 x 15ml scoop per 5 litres of warm water. - For truck mount units add 1 kilo of fibresafe gold to 20 litres of water and set flow meter at 2 to 4 gph. - This product is for professional use only and gloves should always be worn.

See full description
Specifications for Fibresafe Gold 4kg - BMP239-5
  • Material
    pH 10
  • Size
    4kg
  • Product Type
    Carpet Extraction Powdered
  • Colour
    Green Apple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome