Washable Period Pants. Help save up to 420 tampons per year going into landfill with our washable period pants. These pants are designed to be worn for up to 10-12 hours, day or night. These brief style pants are made for heavy flows and hold the equivalent of 4-5 tampons. They can be washed repeatedly by hand or machine without the colour fading and are quick to air dry. Waist size: 30 inch.
Saves up to 420 tampons per year going to landfill
Responsibly Sourced: Made using sustainable materials
Heavy Absorbency: Holds the equivalent of 4-5 tampons (approx. 60ml)
Easy to clean by hand or a cool machine wash
Wear for up to 10-12 hours, day or night
Brief style design
Waist size: 30 inch
Size: Medium
Colour: Black