Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Hardware - Various
Mesh Under Desk Litter Bin
By Slingsby
2 Variants From
£34.99
Inc VAT (20%)
See 2 Product Variants
£34.99
Description
Waste bins for office use.H x Dia: 345 x 295mm.Capacity: 18 litres.
Feature Attributes
Height:
345 mm
Diameter:
295 mm
Material:
Mesh
Product Type:
Under Desk Litter Bin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome