Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Storage Pails & Buckets
Heavy Duty Plastic Bucket - Black - 14L - 135973
By Cleenol
Order Code:
ZT3601100S
£6.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.19
0%
5 - 9
£5.94
4%
10 +
£5.69
8%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/storage-and-handling/storage-pails-and-buckets/heavy-duty-plastic-bucket-black-14l-135973/p/ZT3601100S
Add to quotation
View all Storage Pails & Buckets
Description
Plastic bucket
Made from sturdy polypropylene
Comes with easy grip handle
Tags:
#BulkDiscount
Specifications
Specifications for Heavy Duty Plastic Bucket - Black - 14L - 135973
Product Type
Floorcare
Colour
Black
Volume
14L
Material
Polypropylene
Capacity
14L