Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Trolleys, Caddies & Accessories
Compact Maid Service Trolleys - Hotel
By Slingsby
Reset
Clear All
Length
Select
See all variants from
£799.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£799.99
Description
Description unavailable
Feature Attributes
Colour:
Grey
Capacity:
120 L
Applications:
For 8 to 10 rooms
Height:
1070 mm
Wheel Diameter:
125 mm
Finish:
Painted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome