Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Trolleys, Caddies & Accessories
Compact Maid Service Trolleys - Housekeeping Trolley
By Slingsby
Reset
Clear All
Length
Select
See all variants from
£629.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£629.99
Description
Description unavailable
Feature Attributes
Colour:
Grey
Capacity:
120 L
No. of Bags:
1
Finish:
Painted
Wheel Diameter:
125 mm
Applications:
For 4 to 5 Rooms
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome