Drawer without Key, Grey


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description


Description unavailable

Feature Attributes

Colour:
Grey
Frame Material:
Polypropylene
Open Length:
375 mm
Open Width:
465 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome