Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Trolleys, Caddies & Accessories
Hygienic Handles, Width 34mm
By FINCKE-Hygiene
Reset
Clear All
Colour
Select
Length
Select
See all variants from
£399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£399.99
Description
Description unavailable
Feature Attributes
Product Type:
Handles
Diameter:
34 mm
Material:
Polypropylene, Fibreglass
Supplied:
Assembled
Width:
34 mm
Pack Quantity:
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome