Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Trolleys, Caddies & Accessories
Mini Handles, Width 30mm
By FINCKE-Hygiene
5 Variants From
£119.99
Inc VAT (20%)
See 5 Product Variants
£119.99
Description
Description unavailable
Feature Attributes
Product Type:
Handles
Material:
Polypropylene
Diameter:
30 mm
Length:
160 mm
Supplied:
Assembled
Height:
30 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome