0
1

X-Cart Frame


£139.99 Inc VAT (20%)

See all variants from £139.99

Description

The Rubbermaid X-Cart laundry trolley is well known as a robust and long-lasting trolley, with a powder coated steel frame that can be folded away for easy storing. The frame has been designed to be compact, quiet and lightweight, allowing greater maneuverability and almost silent use, making it perfect for use in hotels, care homes and more.

The trolley can be purchased with a 150 and 300 litre laundry bag that is heavy duty and incredibly durable, and can hold up to 100kg in weight. The bag is made from a fluid proof vinyl that makes it very easy to clean and wipe down when needed, and features coloured ribbons allows you to easily segregate clean and dirty linen, avoiding cross-contamination.

Benefits & Features
- Near Silent Operation
- Lightweight and Compact
- Long-Lasting and Reliable
- Foldable for Easy Storage

Feature Attributes

Depth:
61.3 cm
Height:
83.9 cm
Type:
Laundry Trolley
Series:
X-Cart
Colour:
Black,Grey
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome