Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
20" x 16" Yellow Cotton Duster
By Kennedy
1 Review
Order Code:
ZT1029669X
£0.43
each
Inc VAT (20%)
£2.15 minimum order value
Quantity
Price
Discount
1 - 99
£0.43
0%
100 - 199
£0.41
4.5%
200 - 499
£0.40
7%
500 - 999
£0.38
11.5%
1000 +
£0.36
16.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 17th Dec
In Stock
GBP
2.15
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cloths-and-dusters/20-inch-x-16-inch-yellow-cotton-duster/p/ZT1029669X
Add to quotation
Schedule an order and save 5%
View all Cloths & Dusters
Description
Soft traditional yellow duster. 100% natural cotton with sewn edges. Size: 510 x 400mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 20" x 16" Yellow Cotton Duster
Material
Cotton
Colour
Yellow
Width
400mm
Pack Quantity
1
Type
Duster
Length
510mm
Cloth Type
Duster
Cloth Material
Cotton
Applications
Dusting & Polishing
Disposable/Reusable
Reusable
Machine Washable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome