C120 Absorbent Cloths - Pack of 5

C120 Absorbent Cloths - Pack of 5


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Its heavy gram-weight and its size provide a high absorbing capacity and an excellent durability. Large size for more comfortable handling. 85% polyester 15% polyamide.

Use: dry or damp.

Feature Attributes

Width:
400 mm
Material:
Polyester,Polyamide
Pack Quantity:
5
Length:
400 mm
Type:
Colour-Coded Cloth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome