JanSan Contract Microfibre Cloths are a good, cost effective, all round microfibre cloth which offers a fast, hygienic and environmentally friendly alternative to traditional cleaning cloths and dusters.
Features & Benefits:
Can be washed repeatedly.
Available in 6 Colours for colour coding the workplace
Use dry as a dusting cloth and damp as a cleaning cloth with no chemicals or detergent needed.
Specification
Commodity Code 6307109090
Cloth Type Microfibre
Weight 37g
Colour Coded Yes
Size 40x40cm
Pack Size 10 Cloths