1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Cleaning Cloths & Sponges/
  4. Cloths & Dusters
Heavy Duty Cleaning Cloths

Heavy Duty Cleaning Cloths


2 Variants From
£55.99

Inc VAT (20%)

Up to 12.5% off
See 2 Product Variants
£55.99

Description

These thick and strong heavy-duty cleaning cloth are great for quickly and easily removing grease, dirt and oil spillages.

Features and Benefits
• Includes a one-at-a-time dispensing feature, to minimise any waste
• Made from 100% recyclable fibres
• Easy access to the wipes, even whilst wearing gloves
• Light to carry and simple to dispose off

See full description

Feature Attributes

Product Type:

Cleaning Cloths

Type:

Cleaning Cloths

Number of Ply:

1

Form:

Sheets