Microfibre Cloths 8394 - 4 carry packs x 6 yellow, 40 x 40cm cloths, yellow (24 total)
0
1
2
3
4

Microfibre Cloths 8394 - 4 carry packs x 6 yellow, 40 x 40cm cloths, yellow (24 total)

Order Code: ZT1041605PCopy

£18.99 Inc VAT (20%)


Description

WypAll Microfibre Cloths are able to absorb up to 8 times their weight in liquid and are the perfect reusable product for cleaning. With a lifespan of up to 300 washes, the cloths create a more cost efficient choice for busy cleaning professionals. The cloths microfibre lifts and traps dirt and moisture leaving surfaces clean, dry and polished to make cleaning less time consuming, compared with cotton cloths that only push dirt and moisture around. No wonder WypAll microfibre cloths are the cleaning product of choice for cleaning professionals who demand the most efficient product possible. Individual sheet size 40cm (L) x 40cm (W). 4 carry packs x 6 cloths, yellow (24 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Microfibre Cloths 8394 - 4 carry packs x 6 yellow, 40 x 40cm cloths, yellow (24 total)
  • Package Type
    Sachets
  • MFR Part No.
    8394
  • Type
    Multi-Purpose Wipes
  • Sheet Width
    210mm
  • Fragrance
    Fragrance Free
  • Colour
    Yellow
  • Series
    8394
  • Applications
    Food Environments
    Medical Devices
  • Cloth Material
    Microfibre
  • Pack Quantity
    24
  • Product Type
    Microfibre Cloths
  • Material
    Microfibre