Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
1010 Tak Rags, Pack of 50
By Orapi
5 Reviews
Order Code:
ZT1029699X
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 14th Mar
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cloths-and-dusters/1010-tak-rags-pack-of-50/p/ZT1029699X
Add to quotation
Schedule an order and save 5%
View all Cloths & Dusters
Description
Pack quantity: 50 wipes
Wipe size: 22 x 50cm
Specifications
Technical Information
Safety Information
Specifications for 1010 Tak Rags, Pack of 50
Type
Rag
Colour
White
Material
Cotton
Pack Quantity
50
Applications
Heavy-Duty
Medium-Duty
Automotive
Oil & Grease
Industrial
Cloth Material
Cotton
Cloth Type
Rag
Disposable/Reusable
Limited Lifetime
MFR Part No.
D3009-10X50
Series
1010™