Vileda R-Microtuff Swift Recycled Micro-Fibre Cloths


Select
£13.99 Inc VAT (20%)
Up to 15.5% off


See all variants from £13.99

Description

Vileda r-MicroTuff Swift Recycled Microfibre Cloths

r-MicroTuff Swift — the recycled cleaning cloth from Vileda Professional
As a worldwide leader in cleaning solutions, we want to provide more than just products which keep sites and surfaces hygienically clean. They should also contribute to a healthy planet as well. That is why we created a whole new series of products. All of them are crafted and marked with an r. The r-MicroTuff Swift is the first recycled cleaning cloth from Vileda Professional made from 100% recycled materials. It removes greasy finger marks and stubborn dirt easily without the use of chemicals. The recycled cleaning cloth can be used on all kinds of surfaces and in all areas where fast and effective cleaning is required. It is suitable for the pre-prepared method as well as for bucket and spray wiping.

Vileda Professional recycled cleaning cloths — Power. Performance. Proud
Power: Achieve microfibre cleaning power in combination with sustainability. 2 PET bottles, 0.5 l are re-used to create one r-MicroTuff Swift cloth without compromising on cleaning performance and durability.

- Performance: This second-life microfibre leads to best-in-class cleaning results such as up to 99.99% removal of Coronaviruses. The leading cleaning efficiency is retained even when detergents are omitted.
- Proud: The Vileda Professional r-MicroTuff Swift recycled cleaning cloth has been awarded the Nordic Swan Ecolabel which underlines that it is safe for the users and for the environment. Vileda Professional recycled cleaning cloths clean smarter and greener whilst adding highest value to your clients.
All of our sustainable products are marked with the “Love it Clean” label which underlines our commitment to recycling, safety and cleaning efficiency.
Get in contact with us for further support and browse our new series of sustainable products. Purchase the r-MicroTuff Swift now!
- r-MicroTuff Swift: r for responsibility. r for resources. r for recycled.

The recycled cleaning cloth is made from 100% recycled polyester but provides you with the same superior cleaning performance and durability as the virgin fibre product. Benefit from further product highlights:

- 100% Microfibre cleaning power
- *Up to 99.99% Bovine coronavirus removal from vinyl surfaces as tested at a 3rd party lab
- Very high particle pick-up
- Absorbent, excellent for spillage
- Superior durability up to 500 washes
- Nordic Swan Ecolabel awarded

See full description

Feature Attributes

Size:
5 Cloths
Material:
Recycled Plastic
Product Type:
Eco-Friendly Wipes & Cloths

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome