Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
Water Wipers, Length 500mm
By FINCKE-Hygiene
Reset
Clear All
Colour
Select
See all variants from
£599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£599.99
Description unavailable
Feature Attributes
Pack Quantity:
15
Material:
TPE Rubber,Polypropylene
Product Type:
Squeegees without Handle
Material Properties:
Suitable for Use with Foodstuffs
Supplied:
Assembled
Length:
500 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome