0
1
2
3
4
5
6

X80 Colour Coded Cleaning Cloths 7568 - Red Wiping Cloths - 10 Packs x 25 Heavy Duty Cleaning Wipes (250 total)

Order Code: ZT1041601P

£59.99 Inc VAT (20%)
£61.993% off


Description

A repeat-use wiper with hydroknit technology that is highly absorbent, strong and durable (wet or dry), resists most solvents, reduces residue, allows fast cleaning and helps reduce costs. Ideal for: industrial areas where heavy-duty task segregation is required; tougher cleaning in clinical and patient areas, kitchens and food processing areas; helping to reduce cross-contamination by using colour coding. Cloths can be rinsed and reused, helping to reduce waste and lowering cost in use.

See full description
Specifications for X80 Colour Coded Cleaning Cloths 7568 - Red Wiping Cloths - 10 Packs x 25 Heavy Duty Cleaning Wipes (250 total)
  • Series
    X80
  • Colour
    Red
  • Type
    Wiper Cloths
  • MFR Part No.
    7568
  • Form
    Sheet
  • Sheet Width
    360mm
  • Pack Quantity
    250
  • Number of Ply
    1
  • Sheet Length
    410mm
  • Number of Sleeves/Rolls
    10
  • Roll Type
    Folded
  • Sheets Per Roll/Sleeve
    250
  • Dispenser Type
    Portable
  • Food Contact
    Yes
  • Textured/Embossed
    Yes
  • Hygienically Wrapped
    No
  • System
    X80

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome