2479 Black Anti-Slip Spray, 500ml

Order Code: ZT3294136S

£17.99each Inc VAT (20%)
£107.94 minimum order value

Minimum order quantity: 6.

Description

SuperGrip™ Anti-Slip topcoat sprays work fast to make any surface non-skid. Ideal for pedestrian traffic on stairs, doorways, walkways and more to prevent slips and falls. Can be applied on metal, concrete, ceramic and wood surfaces or properly prepared painted substrates.

Features and Benefits
• Adheres to metal, wood, concrete and tile floors
• Ideal for tools and handles providing extra grip
• Very quick drying allowing pedestrian traffic to flow after application

Notes
Not for use in wet areas such as bathrooms or on surfaces which are in regular contact with water.

See full description
Specifications for 2479 Black Anti-Slip Spray, 500ml
  • Series
    SuperGrip
  • Colour
    Black
  • Container Type
    Aerosol
  • Size
    500ml
  • Product Type
    Paint
  • MFR Part No.
    2479
  • Coverage Per Container
    2.5
  • For Use On
    Concrete
    Metal
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome