0
1

Ambersolv SB1 Citrus Based Solvent Degreaser


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

A solvent degreaser with added citrus power Ambersolv SB1 is formulated for use on grease and grime that may contain multiple contamination types. With all the natural cleaning properties of citrus oils it contains no chlorinated or highly volatile solvents, making it suitable for aviation and MOD industrial use.

Features and Benefits
• Effective cleaning with natural citrus oils
• Effective soiling such as oil, grease, tar, bitumen, silicone, rubber-based adhesives, oil-based paints, inks and dyes
• Low toxicity and inherently biodegradable
• Safe for use on most plastics and all metals and cable insulation

Typical Applications
• Military
• Aviation

Approvals
• Aviation and MOD industry approved

Notes
• Available in 400ml 5ltr and 25ltr containers

See full description

Feature Attributes

Removes:
Bitumen,Grease,Adhesives,Oil,Ink,Silicone,Paint,Wax
Features:
Biodegradable,Deep penetrating action,Non-Flammable,Natural based
Suitable For Use On:
Engineering Equipment
Series:
Ambersolv SB1
Product Type:
Citrus Based Degreaser
Base Type:
Solvent Based
More attributes