Antistatik 100 for Plastics 5 Litres

Order Code: ZT3403718S

£84.99each Inc VAT (20%)
£169.98 minimum order value
£99.9915% off

Minimum order quantity: 2.

Description

Antistatik 100 is a surface active product that prevents the build-up of static electricity on a range of materials. The ultra-thin film is almost invisible and will prevent shocks caused by electrostatic discharge that could ignite flammable vapours in the environment.

Features and Benefits
• Suitable for use on a range of materials to suit all requirements
• Will not affect coatings like rubbers and plastics
• A single treatment will reduce surface resistance to levels lower than 10¹⁰Ohm which will class it as static dissipative

Typical Applications
• Textiles
• Glass
• Sound deadening sheilds
• Screens
• Acrylic glass
• Temporary protection on plastic frames and packing materials
• Carpet

Standards
• ISO 9001:2015

Warnings
• Product is soluble in water and treatment surfaces exposed to high humidity should be treated regularly

See full description
Specifications for Antistatik 100 for Plastics 5 Litres
  • MFR Part No.
    1035521
  • Product Type
    Antistatic Protection Spray
  • Size
    5L
  • Container Type
    Tin
  • Standards Met
    ISO 9001, 2015
  • Protection Type
    Electrostatic Discharge
  • Applicator Type
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome