Browning Treatment and Coffee Stain Remover 5 Litre 5 Litre

Order Code: ZT2429136S

£27.99 Inc VAT (20%)


Description

Browning Treatment and Coffee Stain Remover, removes browning caused by over-wetting


Removes or reduces browning due to over-wetting and bleeding through the jute backing. Use safely on upholstery as well as carpet.


An application of Browning Treatment will reduce the intensity of animal stains or in some cases, remove them completely and removes stubborn coffee and
tea stains.


Specifications

- Unit Size: 5 Bottle

- Form: Liquid

- pH: 3.5 - 4.5


Reduces the intensity of yellow animal stains.

- Specially developed for the removal of cellulosic browning.

- Very effective on both carpet and upholstery for removing old and new coffee, tea and other dye stains.

See full description
Specifications for Browning Treatment and Coffee Stain Remover 5 Litre 5 Litre
  • Size
    5L
  • Product Type
    Spot and Stain Removers
  • Material
    PH 3.5 - 4.5
  • Form
    Liquid
  • Applications
    Upholstery
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome